Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 6" x 6" x 4"

Item #: 200240

Cat #: 664SBWP

UPC: 761515375501

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 6" x 6" x 4", Steel, No Knockouts, Gray Powder Coated.

Overview

Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 6" x 6" x 4", Steel, No Knockouts, Gray Powder Coated.
Also known as: 761515375501, 664SBWP

Specifications

Depth: 4 in
Mounting: Surface
Size: 6 x 6 x 4 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Size: 6 x 6 x 4 in
Height: 6 in
Width: 6 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)