This product has been discontinued.

Incandescent Bulb, Traffic Signal, A21, 69W, 120V, Clear
Item #: 20024
Cat #: 69A21/TS/8M-120V
UPC: 046135124969
Documents & Guides
Incandescent Bulb, Traffic Signal, 69 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 640, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 Sylvania Part # 12496
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, Traffic Signal, 69 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 640, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 Sylvania Part # 12496
Also known as: 046135124969, 69A21/TS/8M-120V
Specifications
Base: | Medium Screw (E26) |
Lumens: | 640 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 69 |
Shape: | A21 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | A21 (Arbitrary) |
Lumens: | 640 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 69 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)