12/3 SEOOW Cord, Yellow, 250'

Item #: 200239

Cat #: 223486402

UPC: 029892226510

Sign In or Register to view pricing and more.
Documents & Guides
12/3 AWG Type SEOOW Flexible Portable Cord, Heavy-Duty, Yellow, Suprene, 250 Foot Reel

Overview

12/3 AWG Type SEOOW Flexible Portable Cord, Heavy-Duty, Yellow, Suprene, 250 Foot Reel
Also known as: 029892226510, 223486402

Specifications

Length: 250 ft
Conductors: 3
Jacket: TPE
Gauge: 12
Material: Copper
Volts AC: 600
Color: Yellow
Length: 250 ft
Jacket: TPE
Material: Copper
Color: Yellow
Conductors: 3
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)