10/3 SEOOW Cord, Black, 250'

Item #: 200220

Cat #: 223296408

UPC: 029892225667

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 10/3 AWG, Plastic Flexible Cord, Black, 250 Foot Spool, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 10/3 AWG, Plastic Flexible Cord, Black, 250 Foot Spool, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892225667, 223296408

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 10
Conductors: 3
Material: Copper
Volts AC: 600
Length: 250 ft
Jacket: TPE
Color: Black

Customer Reviews

No reviews for this product
(0)