PTK Sgl DR WD 48x24x12 Gray

Item #: 2002112
Cat #: PTRW482412G2
UPC: 783510235888
Sign In or Register to view pricing and more.
Documents & Guides
HOF PTRW482412G2 PTK SGL DR W

Overview

HOF PTRW482412G2 PTK SGL DR W
Also known as: 783510235888, PTRW482412G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Height: 48.540 in
Depth: 11.810 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Depth: 11.810 in
Material: Steel
Height: 48.540 in

Customer Reviews

No reviews for this product
(0)