
2-1/8 INDEEP 4-SQUARE RED BOX
Item #: 200210
Cat #: 52171-1234RD
UPC: 785991036916
Documents & Guides
STL 52171-1234RD 2-1/8 INDEEP
Sign In or Register to view pricing and more.
Overview
STL 52171-1234RD 2-1/8 INDEEP
Also known as: 785991036916, 52171-1234RD
Specifications
Color: | Red |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Color: | Red |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)