KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4", Steel

Item #: 20021

Cat #: AS125

UPC: 783510597405

Documents & Guides
Hole Seal, for 1.25" Conduit. Size/Dims: 2.19", Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Seal, for 1.25" Conduit. Size/Dims: 2.19", Material/Finish: Steel/Gray.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS125 Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510597405, AS125

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Diameter: 1 1/4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)