3 IN COND NIPPLE

Item #: 200196

Cat #: 7-300

UPC: 783126637755

Documents & Guides
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 3 IN, 4-1/2 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 3/8 IN, Third Party Certification: UL File Number E-11853, C
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 3 IN, 4-1/2 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 3/8 IN, Third Party Certification: UL File Number E-11853, C
Also known as: 783126637755, 7-300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)