Safety Switch, Heavy Duty, Fusible, 200A, 3W, 2P, 1 Neutral, 60HP, 240VAC/250VDC, 3R

Item #: 20019

Cat #: H224NRB

UPC: 78590147824

Sign In or Register to view pricing and more.
Safety Switch, Heavy Duty, Fusible, 200 Amp, 3-Wire, 2-Pole, 1 Neutral, 60 Horse Power, 240 Volt AC, 250 Volt DC, NEMA 3R, Bolt on Hub Provision

Overview

Safety Switch, Heavy Duty, Fusible, 200 Amp, 3-Wire, 2-Pole, 1 Neutral, 60 Horse Power, 240 Volt AC, 250 Volt DC, NEMA 3R, Bolt on Hub Provision
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 200A and is UL listed with a NEMA 3R rating of protection. This switch has operational voltage ratings of 240VAC & 250VDC. The enclosure is made of galvannealed steel and has a neutral (factory installed). This fusible disconnect has a short circuit current rating of 10kA to 200kA. This safety switch accepts H,J,K,L,Rfuse types and is surface mounted. This switch comes with an 18 months warranty.
Also known as: 78590147824, H224NRB

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)