COMBO WIREWAY

Item #: 200179

Cat #: 252536GFL

UPC: 761515100318

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT 252536GFL COMBO WIREWAY

Overview

UNT 252536GFL COMBO WIREWAY
Also known as: 761515100318, 252536GFL

Specifications

Width: 25 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 25 in
Width: 25 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 25 in

Customer Reviews

No reviews for this product
(0)