2-1/2 IN COND NIPPLE

Item #: 200177

Cat #: 7-250

UPC: 783126637656

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 2-1/2 IN, 3-5/8 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 3/8 IN, Third Party Certification: UL File Number E-1185

Overview

OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 2-1/2 IN, 3-5/8 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 3/8 IN, Third Party Certification: UL File Number E-1185
Also known as: 783126637656, 7-250

Specifications

Material: Malleable Iron
Diameter: 3/16 in
Length: 4 in
Material: Malleable Iron
Length: 4 in
Diameter: 3/16 in

Customer Reviews

No reviews for this product
(0)