11W PAR30S LED Lamp, 30K

Item #: 200168

Cat #: 120V-11W-MASTER-LED-PAR30S-25D-3000K

UPC: 046677406776

Sign In or Register to view pricing and more.
LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 410, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 40677-7* 50W Equivalent.

Overview

LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 410, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 40677-7* 50W Equivalent.
Also known as: 046677406776, 120V-11W-MASTER-LED-PAR30S-25D-3000K

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 410
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 410
Wattage: 11
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)