Dryer Cord, 30A, 125/250V, 3-Wire, 10-30P, 5' Long, Gray

Item #: 200165

Cat #: 091258809

UPC: 029892091255

Sign In or Register to view pricing and more.
Documents & Guides
3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 5 ft. Color: Gray.

Overview

3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 5 ft. Color: Gray.
Also known as: 029892091255, 091258809

Specifications

Gauge: 10
Length: 5 ft
Conductors: 3
Volts AC: 120, 240
Color: Gray
Amps: 30
Type: Dryer Cord
NEMA Configuration: 10-30P
Gauge: 10
Conductors: 3
Color: Gray
Type: Dryer Cord
Length: 5 ft
Volts AC: 120, 240
Amps: 30
NEMA Configuration: 10-30P

Customer Reviews

No reviews for this product
(0)