This product has been discontinued.
Fluorescent Lamp, Instant Start, T12, 96", 60W, 4100K
Item #: 200156
Cat #: F96T12/CW/EW/ALTO-15-PK
UPC: 046677258405
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 96", 60W, 4100KFluorescent Lamp, Slimline, Instant Start, 60 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5400, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 96 in.
Overview
Fluorescent Lamp, Instant Start, T12, 96", 60W, 4100KFluorescent Lamp, Slimline, Instant Start, 60 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5400, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 96 in.
Also known as: 046677258405, F96T12/CW/EW/ALTO-15-PK
Specifications
Color Temperature: | 4100 (Cool White) |
Type: | Instant Start |
Color Rendering Index (CRI): | 59 |
Lumens: | 5400 |
Length: | 8 ft, 96 in |
Wattage: | 60 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 59 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Type: | Instant Start |
Lumens: | 5400 |
Wattage: | 60 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)