LEV Series IEC Pin & Sleeve Plug, 60A/600V, Black

Item #: 2001534

Cat #: 560P5WLEV

UPC: 078477901519

Sign In or Register to view pricing and more.
Documents & Guides
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

LEV Series IEC Pin & Sleeve Plug, 60 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and outlast the competition
Also known as: 078477901519, 560P5WLEV

Specifications

Type: Watertight
Color: Black
Amps: 60
Type: Watertight
Amps: 60
Color: Black

Customer Reviews

No reviews for this product
(0)