Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 1".

Item #: 200149

Cat #: 145490081616

UPC: 082472145496

Sign In or Register to view pricing and more.
Documents & Guides
Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 1".

Overview

Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 1".
EXTREME DURABILITY High speed steel cutting edge for superior durability in nail-embedded wood LONGER LIFE High speed steel screw tip increases wear resistance for extended life FAST, EASY DRILLING Unique parabolic screw tip pulls the bit through material quickly and effortlessly RESHARPENABLE Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Also known as: 082472145496, 145490081616

Specifications

Diameter: 1/2 in, 1 in
Type: Self Feeding, Auger Bit
Length: 18 in
Diameter: 1/2 in, 1 in
Length: 18 in
Type: Self Feeding, Auger Bit

Customer Reviews

No reviews for this product
(0)