1-1/4 IN COND NIPPLE

Item #: 200148

Cat #: 7-125

UPC: 783126637359

Documents & Guides
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1-1/4 IN, 2-1/8 IN Outside Diameter, Connection: MNPS, 7/8 IN Thread Length, Flange Thickness: 1/4 IN, Third Party Certification: UL File Number E-11853,
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1-1/4 IN, 2-1/8 IN Outside Diameter, Connection: MNPS, 7/8 IN Thread Length, Flange Thickness: 1/4 IN, Third Party Certification: UL File Number E-11853,
Also known as: 783126637359, 7-125

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)