8.5W CFL Retrofit LED Lamp, 30/35/40K

Item #: 2001398

Cat #: KT-LED82P-V-8CSE-D

UPC: 843654137698

Documents & Guides
LED Lamp, Compact, Vertical, 2-Pin G24d Base, 8.5 Watt, 1100-1050 Watt, Selectable CCT: 3000K/3500K/4000K, 120-277 Volt, UL Type B Ballast Bypass
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Compact, Vertical, 2-Pin G24d Base, 8.5 Watt, 1100-1050 Watt, Selectable CCT: 3000K/3500K/4000K, 120-277 Volt, UL Type B Ballast Bypass
DirectDrive compact LED bulbs are an energy efficient, long lasting, CFL bulb replacement for a variety of applications. Keystone’s UL Type B 2-pin LED bulbs provide 50% energy savings when compared to a typical CFL fixture and have 4x the useful life.
Also known as: 843654137698, KT-LED82P-V-8CSE-D

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Wattage: 8.500
Light Technology: LED
Base: 2-Pin (G24d)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 8.500
Base: 2-Pin (G24d)
Color Rendering Index (CRI): 82
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)