11" White Acrylic LED

Item #: 2001378

Cat #: 62-791R1

UPC: 045923677915

Sign In or Register to view pricing and more.
11" Flush Mounted LED Light Fixture - White Finish; 120-277 Volts

Overview

11" Flush Mounted LED Light Fixture - White Finish; 120-277 Volts
Satco's 62-791R1 12.5 watt 11 inch flush mounted LED light fixture delivers efficiency without sacrificing style. Perfect for the home or office, this dimmable fixture has an acrylic cover and looks great in kitchens, bathrooms, hallways, or commercial applications. With a temperature of 3000 kelvins, this fixture provides 50,000 hours of warm white light.
Also known as: 045923677915, 62-791R1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 890
Color Rendering Index (CRI): 90
Material: Steel
Wattage: 12.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 12.500
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 890
Material: Steel
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)