LED Disc Light, 6", 3 CCT, 120V

Item #: 2001377

Cat #: QD6-3CCT-WH

UPC: 714176028477

Documents & Guides
LED, Color Selectable, Disc Light: 6"Inch, 120VAC, 15 Watt, Up to 1200 Lumens, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, White Finish. P/N: QD6-3CCT-WH.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED, Color Selectable, Disc Light: 6"Inch, 120VAC, 15 Watt, Up to 1200 Lumens, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, White Finish. P/N: QD6-3CCT-WH.
Multi-purpose surface mount disc for use with standard and pancake junction boxes. The sleek, low-profile design is available in two sizes. An energy-saving dimmable 3-CCT LED light, with driver on-board, and polycarbonate lens to diffuse and soften light. Easy mounting style makes installation quick and hassle-free.
Also known as: 714176028477, QD6-3CCT-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White)
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Lumens: 1200
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White)
Wattage: 15
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Color: White
Lumens: 1200

Customer Reviews

No reviews for this product
(0)