LED Disc Light, 4", 9 Watt, 650 Lumen, 3000K, 120V

Item #: 2001375

Cat #: QD4-3CCT-WH

UPC: 714176028460

Sign In or Register to view pricing and more.
LED, Color Selectable, Disc Light: 4", 9W , Up to 700 Lumens, 120VAC, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, White Finish. P/N: QD4-3CCT-WH; Energy Star Certified, Rating: cETLus Listed for wet locations.

Overview

LED, Color Selectable, Disc Light: 4", 9W , Up to 700 Lumens, 120VAC, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, White Finish. P/N: QD4-3CCT-WH; Energy Star Certified, Rating: cETLus Listed for wet locations.
Multi-purpose surface mount disc for use with standard and pancake junction boxes. The sleek, low-profile design is available in two sizes and two color temperatures. An energy-saving dimmable LED light, with driver on-board, and polycarbonate lens to diffuse and soften light. Easy mounting style makes installation quick and hassle-free.
Also known as: 714176028460, QD4-3CCT-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White)
Volts AC: 120
Lumens: 650
Mounting: Surface
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White)
Lumens: 650
Color: White
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)