
Fluorescent Lamp, T8, 24", 18W, 4100K
Item #: 200132
Cat #: F18T8/CW/24-24PK
UPC: 046677236908
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 18 Watt, 4100K, Medium Bipin, 24 inch, Lumens: 1130, 62 CRI *Philips Part # 23690-1*
Overview
Fluorescent Lamp, T8, 18 Watt, 4100K, Medium Bipin, 24 inch, Lumens: 1130, 62 CRI *Philips Part # 23690-1*
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677236908, F18T8/CW/24-24PK
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 18 |
Color Rendering Index (CRI): | 62 |
Length: | 24 in , 2 ft |
Lumens: | 1130 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 62 |
Lumens: | 1130 |
Base: | Medium Bi-Pin (G13) |
Wattage: | 18 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)