Thermostat Wire, Type CL2, 18/5 AWG, White, 250 Foot Reel

Item #: 200111

Cat #: 553050401

UPC: 029892003548

Sign In or Register to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2, 18/5 AWG, Solid, Copper, White, 250 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725

Overview

Thermostat Wire, Type CL2, 18/5 AWG, Solid, Copper, White, 250 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725
Also known as: 029892003548, 553050401

Specifications

Conductors: 5
Length: 250 ft
Gauge: 18
Volts AC: 150
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Conductors: 5
Gauge: 18
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White

Customer Reviews

No reviews for this product
(0)