Wireless Onelink Smoke Alarm, (2) AA Battery Powered, White

Item #: 200094

Cat #: SA511B

UPC: 029054002921

Sign In or Register to view pricing and more.
Documents & Guides
Wireless Smoke Detector, Photoelectric Sensor, (2) AA Alkaline Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/Brk OneLink Products

Overview

Wireless Smoke Detector, Photoelectric Sensor, (2) AA Alkaline Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/Brk OneLink Products
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Also known as: 029054002921, SA511B

Specifications

Mounting: Surface
Depth: 2 in
Diameter: 5 in
Color: White
Mounting: Surface
Diameter: 5 in
Depth: 2 in
Color: White

Customer Reviews

No reviews for this product
(0)