65694 RT6S2000UNH9SC85A 4/CS 1/SKU

Item #: 2000808
Cat #: RT6S2000UNH9SC85A
UPC: 046135656941
Sign In or Register to view pricing and more.
Documents & Guides
65694 RT6S2000UNH9SC85A 4/CS 1/SKU

Overview

65694 RT6S2000UNH9SC85A 4/CS 1/SKU
The SYLVANIA UltraLED RT Downlight Dual Selectable luminaires are offered in 4", 6", 8" and 10" sizes and provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used.
Also known as: 046135656941, RT6S2000UNH9SC85A

Specifications

Mounting: Recessed
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: Selectable
Wattage: Selectable
Diameter: 6 in
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)