CONTROL STATION 600VAC 5A T-B

Item #: 200078

Cat #: 9001BW255

UPC: 785901794264

Sign In or Register to view pricing and more.
Square D,CONTROL STATION 600VAC 5A T-B,2 NO (Interlocked),2 projecting push-buttons,5A,600V,Control Station,NEMA 4,Screw Clamp,UL Listed File E42259 CCN NKCR - CSA Certified File LR 25490 Class 3211 03 - CE Marked,Water tight and Dust tight (Indoor/Outdoor)

Overview

Square D,CONTROL STATION 600VAC 5A T-B,2 NO (Interlocked),2 projecting push-buttons,5A,600V,Control Station,NEMA 4,Screw Clamp,UL Listed File E42259 CCN NKCR - CSA Certified File LR 25490 Class 3211 03 - CE Marked,Water tight and Dust tight (Indoor/Outdoor)
This complete control station with two pushbuttons provides an ergonomic interface for your machines The control station is composed of two push-buttons with 2 NO (Up-Down), and it is connected to control circuits with classic screw-clamp connections It can be used indoor and outdoor It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments
Also known as: 785901794264, 9001BW255

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)