![OPEN-LOK™ 3PC Multi-Tool Blade Variety Pack OPEN-LOK™ 3PC Multi-Tool Blade Variety Pack](https://rexel-cdn.com/products/4.jpg?i=55BCB9F0-9BE3-4A94-BFC2-E96BB781B631&f=420)
OPEN-LOK™ 3PC Multi-Tool Blade Variety Pack
Item #:
2000679
Cat #:
49-10-9001
UPC:
045242571246
Sign In or Register to view pricing and more.
Documents & Guides
OPEN-LOK™ 3PC Multi-Tool Blade Variety Pack, Includes: (1) Milwaukee® OPEN-LOK™ 1-3/8" HCS JAPANESE TOOTH PRO-CURVE™ HARDWOOD BLADE 1PK (49-25-1131), (1) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE 1PK (49-25-1231), (1) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED CARBIDE TEETH METAL BLADE 1PK (49-25-1501)
Overview
OPEN-LOK™ 3PC Multi-Tool Blade Variety Pack, Includes: (1) Milwaukee® OPEN-LOK™ 1-3/8" HCS JAPANESE TOOTH PRO-CURVE™ HARDWOOD BLADE 1PK (49-25-1131), (1) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE 1PK (49-25-1231), (1) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED CARBIDE TEETH METAL BLADE 1PK (49-25-1501)
Our Universal Fit OPEN-LOK™ 3-Piece Oscillating Multi-Tool All-Purpose Variety Pack provides you with an assortment of top-performing blades in the three most common cutting applications: metal, wood & nails, and hardwood. The included Titanium Enhanced Carbide Teeth Blade is designed to last up to 50X longer in extreme metals compared to standard bi-metal blades. The Carbide Teeth are ideal for cutting screws, bolts, metal pipe, nails, and more. The MILWAUKEE® Titanium Enhanced Bi-Metal blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal multi-tool blade is ideal for smooth cuts in wood with nails, PVC, and drywall. The Triple Ground Japanese Tooth Blade delivers up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE™ cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. This oscillating tool blade variety pack is designed and made in the USA with global materials.
Also known as: 045242571246, 49-10-9001
Specifications
Size: | 1 3/8 in |
Size: | 1 3/8 in |
Customer Reviews
No reviews for this product
(0)