OneLink Smoke Alarm, 120V AC, Hardwired, White

Item #: 200058

Cat #: SA520B

UPC: 029054002051

Documents & Guides
Smoke Detector, Photoelectric Sensor, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: (2) AA Battery Back-Up, Bridge Unit Allows Use With OneLink Smoke, CO and Combination Wireless Detectors
Sign In or Register to view pricing and more.

No associated products found.

Overview

Smoke Detector, Photoelectric Sensor, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: (2) AA Battery Back-Up, Bridge Unit Allows Use With OneLink Smoke, CO and Combination Wireless Detectors
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Also known as: 029054002051, SA520B

Specifications

Volts AC: 120
Mounting: Surface
Depth: 2 in
Diameter: 5 in
Color: White
Type: Battery Backup
Volts AC: 120
Depth: 2 in
Color: White
Mounting: Surface
Diameter: 5 in
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)