1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel

Item #: 200046

Cat #: 55094202

UPC: 032886042744

Documents & Guides
1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel
Non-metallic conduit is a versatile product that has a variety of applications for indoor and outdoor locations. Non-metallic conduit is used in fixture whips, data centers, electric signs and outdoor lighting, HVAC, pool and spas and locations with exposure to sunlight and weather conditions and more .
Also known as: 032886042744, 55094202

Specifications

Diameter: 1/2 in
Length: 1000 ft
Color: Gray
Standards: California Proposition 65
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Type: LFNC-B
Length: 1000 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)