Fuse, Amp-Trap 2000-«, 600VAC, 300VDC, 30A, Time-Delay, Class CC, ATQR Series

Item #: 20003

Cat #: ATQR30

UPC: 782001904722

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC, 300 Volt DC, 30 Amp, Time-Delay, Class CC, ATQR Series

Overview

Fuse, Amp-Trap 2000-«, 600 Volt AC, 300 Volt DC, 30 Amp, Time-Delay, Class CC, ATQR Series
Also known as: 782001904722, ATQR30

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Amps: 30
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Length: 38 mm
Mounting: Cartridge
Class: Midget
Speed: Time Delay, Slow Blow
Amps: 30
Diameter: 10 mm
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)