12/5 SO/SOWA Cord, Black, 250'

Item #: 200014

Cat #: SOWASO125BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOWA/SO, 12/5 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

Overview

Portable Cord, SOWA/SO, 12/5 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Also known as: SOWASO125BLK250RL

Specifications

Conductors: 5
Jacket: Rubber
Length: 250 ft
Gauge: 12
Material: Copper
Color: Black
Conductors: 5
Length: 250 ft
Material: Copper
Jacket: Rubber
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)