Safety switch, heavy duty, fusible, 800A, 4 wire, 3 poles, 1 neutral, 250hp, 240VAC/250VDC, Type 3R

Item #: 20001

Cat #: H327NR

UPC: 785901442400

Sign In or Register to view pricing and more.
Safety switch, heavy duty, fusible, 800A, 4 wire, 3 poles, 1 neutral, 250hp, 240VAC/250VDC, Type 3R

Overview

Safety switch, heavy duty, fusible, 800A, 4 wire, 3 poles, 1 neutral, 250hp, 240VAC/250VDC, Type 3R
These Square D heavy duty safety switches are designed to provide exceptional electrical protection in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard. Some of the things that make these switches desirable is there reliability, life durability, ease to install and safety features. Due to this, these heavy duty switches are the ideal for your electrical disconnect and protection for all your commercial and industrial needs. This is a three pole fusible heavy duty safety switch that is rated at 600A with voltage of 240 VAC and 250 VDC. It is rated when using time delay fuses of 200 HP at 240 VAC three phase and 50 HP at 250 VDC. This switch has a 4 wire configuration and is rated for AWG 3/0 to 500 kcmil aluminum and copper wire. This device has enclosure rating of NEMA 1 and it is made of steel. It has a height of 50.25 in, width of 27.63 in and has a depth of 10.13 in. This switch has factory installed neutral. It is UL listed with the file E2875.
Also known as: 785901442400, H327NR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 800
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)