1/0 Bare Stranded Copper Wire, 1000 Ft.

Item #: 199990

Cat #: BARESD1/019STR1000RL

UPC: 980100337636

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Overview

1/0 AWG Bare Stranded Copper Wire, 1000 Ft. Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 980100337636, BARESD1/019STR1000RL

Specifications

Length: 1000 ft
Gauge: 1/0
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Gauge: 1/0
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)