Drive, PowerFlex 40P, 240VAC, 3PH, 12A, 2.2KW, 3.0HP, No Filter

Item #: 19999

Cat #: 22D-B012N104

UPC: 820919654039

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 240 Volt AC, 3 Phase, 12 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 240 Volt AC, 3 Phase, 12 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter
Also known as: 820919654039, 22D-B012N104

Specifications

Phase: 3
Horsepower: 3
Amps: 12
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 2.200
Phase: 3
Amps: 12
Volts AC: 240
Wattage: 2.200
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)