Replacement Transmitter for ET310

Item #: 1999753

Cat #: ET310TRANS

UPC: 092644693892

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Transmitter For the ET310 Circuit Breaker Finder with Integrated GFCI Outlet Tester, The ET310 Consists of Two Parts: a Transmitter Connected to the Electrical Outlet or Fixture, and a Receiver Used to Scan the Panel to Locate the Correct Breaker, The Transmitter Also Checks for Common Wiring Faults in North American Grounded Electrical Outlets, Transmitter Incorporates a GFCI Tester for Tripping GFCI Devices, The Transmitter May be Connected to Other Electrical Fixtures Using Optional Accessories Which are Sold Separately (Cat. No. 69411), Transmitter is Powered by the Circuit When Connected to the Electrical Outlet or Fixture; No Batteries Needed, CAT II 120V Safety Rating, Built to Withstand a 6.6-Foot (2 m) Drop

Overview

Replacement Transmitter For the ET310 Circuit Breaker Finder with Integrated GFCI Outlet Tester, The ET310 Consists of Two Parts: a Transmitter Connected to the Electrical Outlet or Fixture, and a Receiver Used to Scan the Panel to Locate the Correct Breaker, The Transmitter Also Checks for Common Wiring Faults in North American Grounded Electrical Outlets, Transmitter Incorporates a GFCI Tester for Tripping GFCI Devices, The Transmitter May be Connected to Other Electrical Fixtures Using Optional Accessories Which are Sold Separately (Cat. No. 69411), Transmitter is Powered by the Circuit When Connected to the Electrical Outlet or Fixture; No Batteries Needed, CAT II 120V Safety Rating, Built to Withstand a 6.6-Foot (2 m) Drop
The Klein Tools ET310TRANS is a replacement Transmitter for the ET310 Circuit Breaker Finder. The ET310 consists of two parts; a Transmitter which is connected to the electrical outlet/circuit and the Receiver which is used to scan the breakers in the panel. The Transmitter features an integrated GFCI Outlet Tester to check for wiring faults.
Also known as: 092644693892, ET310TRANS

Specifications

Weight: 2.35 oz
Weight: 2.35 oz

Customer Reviews

No reviews for this product
(0)