4 AWG Bare Copper, 7 Strand, 1000'

Item #: 199974

Cat #: BARESD47STR1000RL

UPC: 980100335236

Documents & Guides
4 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel
For use in overhead transmission and distribution applications.
Also known as: 980100335236, BARESD47STR1000RL

Specifications

Gauge: 4 AWG
Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 4 AWG
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)