Cable Tray, 6" x 12" x 10'

Item #: 199967

Cat #: CF150/300EZ

UPC: 800388000988

Sign In or Register to view pricing and more.
Cable Tray, 6 Inch X 12 Inch X 10 Foot, Constructed of Precision Engineered High Quality Welded Steel Wire and Can Be Adapted to Fit Any Installation On-Site, Electro-Zinc Finish

Overview

Cable Tray, 6 Inch X 12 Inch X 10 Foot, Constructed of Precision Engineered High Quality Welded Steel Wire and Can Be Adapted to Fit Any Installation On-Site, Electro-Zinc Finish
Cable trays made by using wire mesh – cable baskets – are used  where there is a large number of tiny cables involved . At times, large power cables set within the tray might need support blocks to take care of spacing issues between conductors and to stop the overheating of the wires.
Also known as: 800388000988, CF150/300EZ

Specifications

Width: 12 in
Material: Steel
Length: 10 ft
Width: 12 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)