LED Recessed Downlight, 6", Selectable Watt/Lumen, 2700K, 120-277V

Item #: 1999621
Cat #: RT6S900UNVD9275A
UPC: 046135656880
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 6 Inch, Selectable Watt: 7/9/11, Selectable Lumen: 500/700/900, 2700K, 90 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case, Replaces Fluorescent 8/14/15 Watt *Sylvania Part #65688*

Overview

LED Recessed Downlight, 6 Inch, Selectable Watt: 7/9/11, Selectable Lumen: 500/700/900, 2700K, 90 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case, Replaces Fluorescent 8/14/15 Watt *Sylvania Part #65688*
The SYLVANIA UltraLED RT Downlight Dual Selectable luminaires are offered in 4", 6", 8" and 10" sizes and provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used.
Also known as: 046135656880, RT6S900UNVD9275A

Specifications

Mounting: Recessed
Type: Dimmable
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Type: Dimmable
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)