Heavy-Duty Alligator Clip Test Leads, 3-Foot

Item #: 1999596
Cat #: 69381
UPC: 092644693816
Sign In or Register to view pricing and more.
Documents & Guides
Standard Banana-Type Inputs Compatible With Most Multimeters And Clamp Meters, Heavy-Duty Alligator Clips Attach To Wires And Other Conductors, Perfect For Insulation Resistance Testing, Includes 1-Pair of Universal Right-Angle Test Leads With Banana Plug To Heavy-Duty Alligator Clip, Leads Are 3-Foot (0.91 m) Long 18 AWG Double, Insulated Wire, CAT III 1000V/CAT IV 600V Safety Rating, Designed By Electricians, For Electricians

Overview

Standard Banana-Type Inputs Compatible With Most Multimeters And Clamp Meters, Heavy-Duty Alligator Clips Attach To Wires And Other Conductors, Perfect For Insulation Resistance Testing, Includes 1-Pair of Universal Right-Angle Test Leads With Banana Plug To Heavy-Duty Alligator Clip, Leads Are 3-Foot (0.91 m) Long 18 AWG Double, Insulated Wire, CAT III 1000V/CAT IV 600V Safety Rating, Designed By Electricians, For Electricians
Klein Tools Test Leads with Heavy-Duty Alligator Clips are intended for use as replacement test leads for meters that have banana-type input jacks. At 3 feet long, these right-angle test leads feature heavy-duty alligator clips to attach to wires and other conductors. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.
Also known as: 092644693816, 69381

Specifications

Length: 3 ft
Type: Banana Plug
Length: 3 ft
Type: Banana Plug

Customer Reviews

No reviews for this product
(0)