Wide Range Distribution Grip

Item #: 1999592

Cat #: 16477

UPC: 092644470721

Sign In or Register to view pricing and more.
Documents & Guides
Wide Range Distribution Grip Pulls No. 6 Copper to No. 477 ACSR 0.162 to 0.883-Inch (4.11 to 22.42 mm) Cable, 20-Percent Lighter Than the Cat. No. KT4500 Grip, One-Handed Design Makes for Easier Actuation, Spring Closes Grip on Cable to Hold the Initial Position, Made in the USA, Large Opening in the Handle Acommodates a Wide Variety of Hooks on Hoists, Winches and Tackle Blocks, Max Safe Load of 5000-Pound (2268 kg)

Overview

Wide Range Distribution Grip Pulls No. 6 Copper to No. 477 ACSR 0.162 to 0.883-Inch (4.11 to 22.42 mm) Cable, 20-Percent Lighter Than the Cat. No. KT4500 Grip, One-Handed Design Makes for Easier Actuation, Spring Closes Grip on Cable to Hold the Initial Position, Made in the USA, Large Opening in the Handle Acommodates a Wide Variety of Hooks on Hoists, Winches and Tackle Blocks, Max Safe Load of 5000-Pound (2268 kg)
Versatile, one-handed grip holds a wide range of cable sizes pulling No. 6 Copper to No. 477 ACSR. 20-Percent lighter than Klein's Cat. No. KT4500 grip with easy, one-handed actuation. Made in the USA, this grip has a maximum safe load of 5000-Pound (2268 kg).
Also known as: 092644470721, 16477

Specifications

Weight Capacity: 5000 lbs
Weight Capacity: 5000 lbs

Customer Reviews

No reviews for this product
(0)