Category 5e, Riser, 24/4-UTP (Solid), Yellow, 1000' Reel in Box
Item #: 199959
Cat #: 962631602
UPC: 029892962449
Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Unshielded Twisted Pairs, Copper, Solid, Yellow, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2
Overview
Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Unshielded Twisted Pairs, Copper, Solid, Yellow, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2
Also known as: 029892962449, 962631602
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Riser |
Color: | Yellow |
Shielding: | Unshielded |
Stranding: | Solid |
Package Type: | Reel in a Box |
Gauge: | 24 |
Length: | 1000 ft |
Jacket: | Riser |
Shielding: | Unshielded |
Package Type: | Reel in a Box |
Volts AC: | 300 |
Conductors: | 4 Pair |
Color: | Yellow |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)