2' 9W T8 LED Lamp, 41K

Item #: 1999454

Cat #: LED9T8L24FG841BFG2

UPC: 046135417344

Documents & Guides
LED Lamp, T8, 2 Foot, 9 Watt, 1100 Lumen, 4100K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41734* *Sylvania Part # 41734*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 2 Foot, 9 Watt, 1100 Lumen, 4100K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41734* *Sylvania Part # 41734*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135417344, LED9T8L24FG841BFG2

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1100
Material: Glass
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Wattage: 9
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Lumens: 1100
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)