LED Vapor Tight Fixture, 8', Selectable Watt/Lumen/CCT, 120-347V, Gray, IP66

Item #: 1999450

Cat #: VAPOR3A/S090UNHD8SC7/96/GR/D

UPC: 046135624902

Documents & Guides
LED Vapor Tight Fixture, 8 Foot, Selectable Watt: 70/80/90, Selectable Lumen: 10080/11520/12960, Selectable CCT: 3500K/4000K/5000K, 120-347 Volt, 0-10V Dimming, Motion/Daylight Sensor, Gray, IP67, 1 per SKU, 1 per Case *Sylvania Product Code 62490* *Sylvania Part # 62490*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vapor Tight Fixture, 8 Foot, Selectable Watt: 70/80/90, Selectable Lumen: 10080/11520/12960, Selectable CCT: 3500K/4000K/5000K, 120-347 Volt, 0-10V Dimming, Motion/Daylight Sensor, Gray, IP67, 1 per SKU, 1 per Case *Sylvania Product Code 62490* *Sylvania Part # 62490*
Ideal in new construction and retrofit applications, the UltraLED Dual Selectable Vapor Tight 3A is offered in three sizes that all feature both lumen and CCT selectability.
Also known as: 046135624902, VAPOR3A/S090UNHD8SC7/96/GR/D

Specifications

IP/NEMA Rating: IP66
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Surface
Color: Gray
Length: 8 ft, 96 in
Volts AC: 347
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66
Mounting: Surface
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes
Wattage: Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Gray
Volts AC: 347
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)