Incandescent Lamp, Double Life, B10, 25W, 120V, Clear

Item #: 19994

Cat #: 25B10C/DL/BL-120V

UPC: 046135133169

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Double Life, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12

Overview

Incandescent Lamp, Double Life, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12
Also known as: 046135133169, 25B10C/DL/BL-120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 25
Shape: B10 (Bent Tip)
Base: Candelabra Screw (E12)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)