All Weather Extension Cord, 25', 12/3

Item #: 199916

Cat #: 2587SW8802

UPC: 029892825874

Documents & Guides
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, 1875 Watt, Length: 25 ft, Color: Yellow with Clear Plug and Neon Power Indicator Lamp
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, 1875 Watt, Length: 25 ft, Color: Yellow with Clear Plug and Neon Power Indicator Lamp
Heavy duty extension cord for general purpose use.
Also known as: 029892825874, 2587SW8802, stinger

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 15
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Gauge: 12
Type: Weather Resistant
Length: 25 ft
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)