Siamese Coax Cable, RG59 Plus, 18/2, 1000'

Item #: 199902

Cat #: 9932530608

UPC: 029892706173

Sign In or Register to view pricing and more.
Documents & Guides
Siamese Coax Cable, RG59 Plus, 18/2, 95% Copper Braid, 1000'

Overview

Siamese Coax Cable, RG59 Plus, 18/2, 95% Copper Braid, 1000'
Also known as: 029892706173, 9932530608

Specifications

Volts AC: 300
Length: 1000 ft
Color: Black
Type: RG59
Volts AC: 300
Color: Black
Length: 1000 ft
Type: RG59

Customer Reviews

No reviews for this product
(0)