Locking Flanged Inlet, 20A, 3PH 250V, 3P4W

Item #: 1999

Cat #: 2425

UPC: 078477806272

Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.
20 Amp, 250 Volt- 3PY, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White
Also known as: 078477806272, 2425

Specifications

Type: Grounding, Receptacle, Inlet
Phase: 3
Mounting: Flange
Amps: 20
Color: White
Volts AC: 240
NEMA Configuration: L15-20R
Type: Grounding, Receptacle, Inlet
Mounting: Flange
Color: White
NEMA Configuration: L15-20R
Phase: 3
Amps: 20
Volts AC: 240

Customer Reviews

No reviews for this product
(0)