Switch Box, Gangable, 2-1/2" Deep, 1/2" Knockouts, Welded, Steel

Item #: 199896
Cat #: LXOWC-25
UPC: 785991118629
Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, Pre-galvanized steel Gangable, 3 x 2 Inch, Old Work, Armored Cable and Metal Clad Cable Clamps, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockout Conduit: (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch Cubic Inches: 12.5

Overview

Switch Box, Pre-galvanized steel Gangable, 3 x 2 Inch, Old Work, Armored Cable and Metal Clad Cable Clamps, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockout Conduit: (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch Cubic Inches: 12.5
Also known as: 785991118629, LXOWC-25

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 in³

Customer Reviews

No reviews for this product
(0)