KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel

Item #: 19989

Cat #: AS200

UPC: 783510597603

Documents & Guides
Hole Seal, for 2.00" Conduit. Size/Dims: 3.00", Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Seal, for 2.00" Conduit. Size/Dims: 3.00", Material/Finish: Steel/Gray.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS200 Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510597603, AS200, greas seal, Weatherproof KO seal, KO seal with gasket

Specifications

Color: Gray
Material: Steel
Diameter: 2 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Color: Gray
Diameter: 2 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)