
1 AWG THHN/THWN-2, Stranded, Copper, Black, 5000'
Item #: 199877
Cat #: THHN1STRBLK5000RL
UPC: 980100233532
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 5000 Foot Reel.
Overview
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 5000 Foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100233532, THHN1STRBLK5000RL
Specifications
Gauge: | 1 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 1 |
Material: | Copper |
Length: | 5000 ft |
Conductors: | 1 |
Package Type: | Reel |
Jacket: | PVC |
Color: | Black |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)